Shop All Work Shirts
Dickies
Work Shirt, Long Sleeve, Blk Charcoal, 2XL
Mfr # 5524BC RG 2XL
Zoro # G9041067
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 27-3/4 in
- Fabric Weight 4.25 oz
- Fit Generous Fit
- Features Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Lined 2 Piece Collar with Permanent Stays and Button Closure, Mitered Front Pockets with Pencil Division on Left Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 5524BC RG 2XL
- Zoro # G9041067
- UPC # 607645949871
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 27-3/4 in |
Sleeve Length | 35 in |
Neck Size | 18 in to 18-1/2 in |
Length | 33 in |
Maximum Chest Size | 27 3/4 in |
Minimum Neck Size | 18 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Details
Item | Work Shirt |
Color | Black/Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Fit | Generous Fit |
Features | Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Lined 2 Piece Collar with Permanent Stays and Button Closure, Mitered Front Pockets with Pencil Division on Left Pocket |
Gender | Men's |
Closure Type | Button Down |
Application | Industrial |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Collar Style | Two Piece |
Pocket Locations | Chest |
Description
Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black/Gray, Sleeve Type Long, Sleeve Length 35 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 27 3/4 in, Length 33 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-DG_12x18 (T1-1073-DG_12x18)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1106KAYLW22165)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- DICKIES Work Shirt, Long Sleeve, Black Charcoal, L (5524BC RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- Dickies Workwear