Shop All Work Shirts
Dickies
Work Shirt, Long Sleeve, Black Red, LT
Mfr # 5524BR TL L
Zoro # G9041374
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Fits Chest Size 23-1/4 in
- Fit Generous Fit
- Features Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Lined 2 Piece Collar with Permanent Stays and Button Closure, Mitered Front Pockets with Pencil Division on Left Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 5524BR TL L
- Zoro # G9041374
- UPC # 029311366797
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 23-1/4 in |
Neck Size | 16 in to 16-1/2 in |
Sleeve Length | 36 in |
Length | 33 1/2 in |
Maximum Chest Size | 23 1/4 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 16 in |
Size-Body Type | Tall |
Details
Item | Work Shirt |
Color | Black/Red |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Fit | Generous Fit |
Features | Dickies Logo on Side of Left Pocket/Bottom of Button Placket, Fade Resistant, Lined 2 Piece Collar with Permanent Stays and Button Closure, Mitered Front Pockets with Pencil Division on Left Pocket |
Gender | Men's |
Closure Type | Button Down |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Pocket Locations | Chest |
Application | Industrial |
Description
Work Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black/Red, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 23 1/4 in, Length 33 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- KLEIN TOOLS Wind Proof Hinged Balaclava (60132)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- DICKIES Work Shirt, Long Sleeve, Black Charcoal, L (5524BC RG L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Blue (12154)
- Dickies Workwear