Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Navy, 44x34
Mfr # P874NV 44 34
Zoro # G5027967
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size 2XL/3XL
- Inseam 34 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # P874NV 44 34
- Zoro # G5027967
- UPC # 029311149789
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 44 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W832)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, M, Blue (SA6602)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MUG-02-S)
- ZORO SELECT Tag, Anodized Al, Red, 2"Hx2"W, Square, PK25 (43033)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DICKIES Cargo Shorts, Black, Cotton/Polyester (WP90BK 32 12)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- Dickies Workwear