Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Navy, 44x32
Mfr # P874NV 44 32
Zoro # G5027985
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size 2XL/3XL
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # P874NV 44 32
- Zoro # G5027985
- UPC # 029311074173
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 32 in x 44 in ) |
Tag Size | 44 x 32 |
Maximum Waist Size | 44 in |
Size (Max. Waist x Inseam) | ( 44 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 44 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 1-1/2 In (6AKD5)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412YW20-BYD-RE)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x34 (LU20RB 38 34)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 32)
- Dickies Workwear