Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Navy, 42x32
Mfr # P874NV 42 32
Zoro # G5027951
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size 2XL/3XL
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # P874NV 42 32
- Zoro # G5027951
- UPC # 029311074104
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 42 in |
Tag Size | 42 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Dayton Class 3 T-Shirt, L (S393)
- CHILL-ITS BY ERGODYNE Multi-Band, Blue, Universal Size (6487)
- TINGLEY Rain Bib Overall, M, Green, Unisex (O22048)
- 3M Combination Cartridge/Filter, Bayonet, OV, FM, P100, Black, Magenta, Olive, 2 PK, NIOSH (60925)
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 36x34 (P874KH 36 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- Dickies Work Pants and Shorts