Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Navy, 40x32
Mfr # P874NV 4032
Zoro # G5020163
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 32 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # P874NV 4032
- Zoro # G5020163
- UPC # 029311074036
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Dura Flock, Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Green (DFK-608-XL)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A33A11)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-03XL)
- CONDOR Containment Berm, 4ft.W, 119gal.Spill Cap. (BD-44-AL-L-C)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x34 (P874KH 38 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- Dickies Workwear and Protective Clothing