Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Navy, 34x32
Mfr # P874NV 34 32
Zoro # G5020023
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size L/XL
- Fabric Weight 8.5 oz
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # P874NV 34 32
- Zoro # G5020023
- UPC # 029311073787
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 34 in |
Tag Size | 34 x 32 |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XL (J140-BRN XXL REG)
- NEWSTRIPE Stencil, 24", Number Kit 0-9, 1/8", (10000945)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, M (S63219)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- DICKIES Work Pants, Poly/Cotton, Khaki, 36x34 (P874KH 36 34)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 32)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- TOUGH DUCK Ripstop Technical Snow Pant, Black, L (SP081)
- Dickies Work Pants and Shorts