Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Navy, 32x34
Mfr # P874NV 32 34
Zoro # G5020005
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size S/M
- Inseam 34 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # P874NV 32 34
- Zoro # G5020005
- UPC # 029311073640
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 34 in x 32 in ) |
Tag Size | 32 x 34 |
Size (Max. Waist x Inseam) | ( 32 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 32 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 2XL, Men (1065-2X)
- HANDGARDS Handgards Aloe Powder Free Large Synthetic Gloves, PK400 (304363043)
- WESTCOTT Stencil/Drawing Template, A-Z, 0-9 (2145)
- CONDOR Gloves, L, Gold/Orange, Thinsulate, PR (48WU01)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 38x32 (P874BK 38 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- Dickies Workwear and Protective Clothing