Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Navy, 32x30
Mfr # P874NV 32 30
Zoro # G5019996
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size S/M
- Inseam 30 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # P874NV 32 30
- Zoro # G5019996
- UPC # 029311073602
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 32 in |
Tag Size | 32 x 30 |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 30 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 32 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- GENTEX Gentex Hard Wired Smoke & Carbon Monoxide Alarm with Backup (GEN-GN503F)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- Dickies Work Pants and Shorts