Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Navy, 30x30
Mfr # P874NV 30 30
Zoro # G5020111
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size S/M
- Fabric Weight 8.5 oz
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # P874NV 30 30
- Zoro # G5020111
- UPC # 029311073466
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Tag Size | 30 x 30 |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 30 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD ChemSpry Protect Smock 44" BoundSeam Elastic Wrist YEL 25/Cs (9829)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x34 (P874NV 32 34)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- Dickies Work Pants and Shorts