Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton Twill, Black, 36x32
Mfr # P874BK 36 32
Zoro # G5031747
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size L/XL
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # P874BK 36 32
- Zoro # G5031747
- UPC # 029311076344
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 32 in x 36 in ) |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Max. Waist x Inseam) | ( 36 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- CONDOR Leather Drivers Gloves, Pigskin, 2XL, PR (2MCZ4)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size M (8) (99-1-9770-8-K)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- DICKIES Cargo Shorts, Black, Cotton/Polyester (WP90BK 32 12)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-NVY)
- Dickies Work Pants and Shorts