Shop All Work Pants and Shorts
Dickies
Work Pants, Poly/Cotton, Khaki, 30x32
Mfr # P874KH 30 32
Zoro # G5019795
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size S/M
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # P874KH 30 32
- Zoro # G5019795
- UPC # 029311067212
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 32 in x 30 in ) |
Tag Size | 30 x 32 |
Size (Max. Waist x Inseam) | ( 30 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 32 in, Maximum Waist Size 30 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDT-QC/S/MBK)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Large (GL2504T)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65562)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- Dickies Workwear