Shop All Work Pants and Shorts
Dickies
Work Pants, Navy, Cotton/Polyester
Mfr # WP80NV 44 32
Zoro # G5479092
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 32 in
- Fabric Weight 7.5 oz
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP80NV 44 32
- Zoro # G5479092
- UPC # 635062465186
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 44 in |
Tag Size | 44 x32 |
Maximum Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 32 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 44 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size XL, GL601 Series - Pkg Qty 12 (GL601XL)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-L/XL)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 38x32 (P874BK 38 32)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x34 (LU20RB 4034)
- DICKE Pants Mens Khaki 40x28 (P874KH 40 28)
- Dickies Workwear and Protective Clothing