Shop All Work Pants and Shorts
Dickies
Work Pants, Navy, Cotton/Polyester
Mfr # WP80NV 38 34
Zoro # G5479013
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 34 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP80NV 38 34
- Zoro # G5479013
- UPC # 635062464745
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 38 in |
Tag Size | 38 x34 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 38 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- IMPACTO Anti-Impact Glove Liner Size S, PR (501-00S)
- 3M DBI-SALA SalaliftII Winch (8102009)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- DICKIES 36" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X34)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- Dickies Workwear