Shop All Work Pants and Shorts
Dickies
Work Pants, Navy, Cotton/Polyester
Mfr # WP70NV 50 30
Zoro # G5477832
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 30 in
- Fabric Weight 7.5 oz
- Fits Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP70NV 50 30
- Zoro # G5477832
- UPC # 635062457068
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 50 in |
Size (Inseam x Max. Waist) | ( 30 in x 50 in ) |
Tag Size | 50 x 30 |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | ( 50 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 50 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5"Wx3-1/2"H, 0.020" Thick, PK5 (479R13)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x30 (P874KH 38 30)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- Dickies Work Pants and Shorts