Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 46" Waist, 32" Inseam
Mfr # WP95DS 46 32
Zoro # G6035762
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size 2XL/3XL
- Inseam 32 in
- Fabric Weight 7.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP95DS 46 32
- Zoro # G6035762
- UPC # 889440153336
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 46 in |
Tag Size | 46 x 32 |
Maximum Waist Size | 46 in |
Size (Inseam x Max. Waist) | ( 32 in x 46 in ) |
Size (Max. Waist x Inseam) | ( 46 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Tan, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tags, 5-3/4" Label H, Orange (B30-255-851-ORNG)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, S, 7" L, PR (MG-72-008)
- ANSELL Die Cut Apron, 44in. x 33 in., White, PK12 (56-103)
- MECHANIX WEAR Mechanics Glove, 4X Original, XXL, Black, PR (MG4X-75-012)
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- DICKIES Industrial Work Pants, Twill, Black, 38x34 (LP92BK 38 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- DICKIES Warming Temp IQ Denim 5 Pkt Jean (DD219SIWR38 32)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- Dickies Workwear and Protective Clothing