Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 44" Waist, 32" Inseam
Mfr # P874CH 44 32
Zoro # G6038483
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 32 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # P874CH 44 32
- Zoro # G6038483
- UPC # 889440256440
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 44 in |
Tag Size | 44 x 32 |
Maximum Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 32 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 32 in, Maximum Waist Size 44 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1518B/10XL)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- ARIAT Athletic Shoe, EE, 14, Black, PR (10040283)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- DICKIES 5 Pkt Rlxd Strt Ft Jean (DP805RNB 30 32)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- Dickies Workwear