Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 40" Waist, 30" Inseam
Mfr # P874CH 40 30
Zoro # G6034837
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 65% Polyester/35% Cotton
- Gender Men's
- Size 2XL/3XL
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # P874CH 40 30
- Zoro # G6034837
- UPC # 889440256396
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 30 in x 40 in ) |
Maximum Waist Size | 40 in |
Tag Size | 40 x 30 |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 30 in, Maximum Waist Size 40 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Gloves, Nitrile-Coated, Extra-Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXXLG)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3508)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable (19TZ81)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- Dickies Workwear and Protective Clothing