Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 38" Waist, 34" Inseam
Mfr # WP95DN 38 34
Zoro # G6047507
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.25 oz
- Number of Outside Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP95DN 38 34
- Zoro # G6047507
- UPC # 029311366278
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 38 in |
Tag Size | 38 x 34 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, M, 50 PK, Blue (GLV165-M)
- CONDOR Knit Glove, Acrylic, XL, PR (4NMK6)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X32 (101257-041-38-32)
- Dickies Work Pants and Shorts