Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 38" Waist, 32" Inseam
Mfr # WP95BK 38 32
Zoro # G6044162
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size L/XL
- Fabric Weight 7.25 oz
- Number of Outside Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP95BK 38 32
- Zoro # G6044162
- UPC # 029311366056
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- MACURCO Gas Detection Control Panel, 3-3/5 in H (PS-24-H)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- ARIAT Size 11 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95DN 32 32)
- DICKIES Work Pants, Mens, 36" Waist, 32" Inseam (WP95BK 36 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- Dickies Work Pants and Shorts