Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 38" Waist, 30" Inseam
Mfr # WP95DS 38 30
Zoro # G6037652
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size L/XL
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP95DS 38 30
- Zoro # G6037652
- UPC # 029311366469
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Tag Size | 38 x 30 |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Tan, Inseam 30 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (A010CA04)
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x34 (LU20RB 38 34)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 32)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- DICKIES Industrial Work Pants, Twill, Navy, 36x34 (LP92NV 36 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- 5.11 EMS Pants, 36/30, Black (74310)
- Dickies Workwear