Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 36" Waist, 34" Inseam
Mfr # WP95BK 36 34
Zoro # G6040242
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size L/XL
- Inseam 34 in
- Fabric Weight 7.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP95BK 36 34
- Zoro # G6040242
- UPC # 029311366032
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EE, 12, Brown, PR (MIDCLBRBR-12-2E)
- LIFT SAFETY DAX Carbon Fiber Full Brim 50-50, Natural/Desert Camo (HDF50-20CD)
- ABUS E250 Wall Switch Lockout (406)
- PYRAMEX Safety Glasses, IR 5.0 Scratch-Resistant (SB1850SF)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- DICKIES PAINTER PANTS NAT 33X32"" (1953NT 3332)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- Dickies Workwear and Protective Clothing