Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 34" Waist, 34" Inseam
Mfr # WP95DN 34 34
Zoro # G6043550
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size L/XL
- Fabric Weight 7.25 oz
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP95DN 34 34
- Zoro # G6043550
- UPC # 029311366216
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 34 in |
Tag Size | 34 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 34 in ) |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH EDGE Earth Edge 2" Super Cushy Pad (EE000926-15)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, L (1830LS-L)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 2Xl (6BTSM-2X)
- BAFFIN Winter Boots, Mens, 10, Lace, Steel, PR (POLA-MP01-BK2)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- Dickies Work Pants and Shorts