Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 32" Waist, 34" Inseam
Mfr # WP95DN 32 34
Zoro # G6034782
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size S/M
- Fabric Weight 7.25 oz
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP95DN 32 34
- Zoro # G6034782
- UPC # 029311366186
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 34 in x 32 in ) |
Tag Size | 32 x 34 |
Size (Max. Waist x Inseam) | ( 32 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8DP)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (48UR51)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- DICKIES Work Pants, Mens, 40" Waist, 32" Inseam (WP95DN 4032)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DICKIES Work Pants, Mens, 36" Waist, 30" Inseam (WP95BK 36 30)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- Dickies Workwear