Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 32" Waist, 32" Inseam
Mfr # WP95DN 32 32
Zoro # G6051619
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size S/M
- Fabric Weight 7.25 oz
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP95DN 32 32
- Zoro # G6051619
- UPC # 029311366179
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 32 in |
Tag Size | 32 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 32 in ) |
Maximum Waist Size | 32 in |
Size (Max. Waist x Inseam) | ( 32 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (7061-M (8))
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Meeting In Progress Knock If You Sign, Portrait (OS-NS-A-710-V-14198)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (WP95DN 34 34)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES Industrial Work Pants, Twill, Black, 38x34 (LP92BK 38 34)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- Dickies Workwear