Shop All Work Pants and Shorts
Dickies
Work Pants, Khaki, Cotton/Polyester
Mfr # WP80KH 4034
Zoro # G5478715
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Fabric Weight 7.5 oz
- Number of Outside Pockets 6
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP80KH 4034
- Zoro # G5478715
- UPC # 635062462758
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 40 in |
Tag Size | 40 x34 |
Maximum Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 34 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Tan, Inseam 34 in, Maximum Waist Size 40 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (821 AF)
- AVERY Color Label Dots Dk Blue (05793)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x34 (LU20RB 4034)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- Dickies Workwear