Shop All Work Pants and Shorts
Dickies
Work Pants, Khaki, Cotton/Polyester
Mfr # WP80KH 34 30
Zoro # G5478602
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 30 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP80KH 34 30
- Zoro # G5478602
- UPC # 635062462284
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Maximum Waist Size | 34 in |
Tag Size | 34 x30 |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Tan, Inseam 30 in, Maximum Waist Size 34 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (840780)
- ACCUFORM Parking Area Message Stencil, NO PARKING CharacterLegend, 4 in Character Height, 2834 in Characte (FMS243)
- LYLE Reflective Chock Wheels Stop Sign, 12 in H, 12 in W, Octagon, English, ST-016-12HA (ST-016-12HA)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VA)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- SNICKERS WORKWEAR Snickers AllroundWork Insulated Work Pants BlackBlack 2X (U6619 0404 008)
- Dickies Workwear and Protective Clothing