Shop All Work Pants and Shorts
Dickies
Work Pants Dark Navy Size 8 Unhemmed
Mfr # FP21DN 8 37U
Zoro # G1965649
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton Twill
- Gender Women's
- Size 8
- Inseam 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # FP21DN 8 37U
- Zoro # G1965649
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 29-1/2" |
Size (Inseam x Max. Waist) | ( 37 |
Size (Max. Waist x Inseam) | 37 in ) |
Womens Size | 8 |
Maximum Waist Size | 29 1/2 in |
Details
Item | Women's Premium Relaxed Straight Flat Front Pants |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton Twill |
Gender | Women's |
Inseam | 37 in |
Fabric Weight | 6.75 oz. |
Closure Type | Hook and Eye |
Number of Outside Pockets | 3 |
Garment Style | Pants |
Pockets | 3 |
Includes Hammer Loop | No |
Description
Work Pants, Garment Type Pants, Gender Women's, Material 65 Percent cotton 35 Percent poly, Number of Outside Pockets 3, Color Dark Navy, Inseam 37 in, Maximum Waist Size 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (11-541)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-10)
- SALISBURY Rescue Hook, 8 ft, Fiberglass with Aluminum Bronze Allow Head (24403)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- DICKIES Work Pants, Mens, 40" Waist, 32" Inseam (WP95DN 4032)
- DICKIES Work Pants, Dark Navy, 38 in. Waist Size (LP65DN 38 34)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-DKH)
- Dickies Workwear