Shop All Work Pants and Shorts
Dickies
Work Pants, Dark Navy, 40 in. Waist Size
Mfr # LP65DN 4032
Zoro # G3732508
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Inseam 32 in
- Fabric Weight 7.25 oz
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP65DN 4032
- Zoro # G3732508
- UPC # 889440047093
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 40 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Women's HydroFlector Waterproof Gloves (1796PW-M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-531)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.09)
- NMC Crane Signals (M457RB)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x30 (P874KH 32 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- DICKIES Cargo Shorts, Black, Cotton/Polyester (WP90BK 32 12)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- Dickies Workwear and Protective Clothing