Shop All Work Pants and Shorts
Dickies
Work Pants, Dark Navy, 36 in. Waist Size
Mfr # LP65DN 36 34
Zoro # G3732578
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Fabric Weight 7.25 oz
- Closure Type Tack Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP65DN 36 34
- Zoro # G3732578
- UPC # 889440047024
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Tag Size | 36 x 34 |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 34 in, Maximum Waist Size 36 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC054VSP (LELC054VSP)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 080)
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- Dickies Workwear and Protective Clothing