Shop All Work Pants and Shorts
Dickies
Work Pants, Dark Navy, 34 in. Waist Size
Mfr # LP65DN 34 39U
Zoro # G3732605
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Inseam 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP65DN 34 39U
- Zoro # G3732605
- UPC # 889440046959
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 39 in x 34 in ) |
Tag Size | 34 x 39 |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 39 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 39 in, Maximum Waist Size 34 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLU (RT12012BBU)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X34 (101119-029-36-34)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit, Red Letters, Black, Ni-Cad Battery (CCRB)
- BRADY Universal Rolling Case for Printer (120994)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x34 (P874NV 32 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- Dickies Work Pants and Shorts