Shop All Work Pants and Shorts
Dickies
Work Pants, Dark Navy, 34 in. Waist Size
Mfr # LP65DN 34 32
Zoro # G3732620
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Inseam 32 in
- Fabric Weight 7.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP65DN 34 32
- Zoro # G3732620
- UPC # 889440046973
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 34 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN171)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- EMERGENCY ZONE Heat Saver Dual Layer Insulating Blanket (128)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 32)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 32X20 (101257-002-32-30)
- Dickies Work Pants and Shorts