Shop All Work Pants and Shorts
Dickies
Work Pants, Dark Navy, 32 in. Waist Size
Mfr # LP65DN 32 32
Zoro # G3732666
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size S/M
- Fabric Weight 7.25 oz
- Closure Type Tack Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP65DN 32 32
- Zoro # G3732666
- UPC # 889440046935
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 32 in x 32 in ) |
Tag Size | 32 x 32 |
Size (Max. Waist x Inseam) | ( 32 in x 32 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 32 in, Maximum Waist Size 32 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- PETZL Captiv Adjust Bar (M095AA00)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- DICKIES Work Pants, Dark Navy, 38 in. Waist Size (LP65DN 38 34)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- DICKIES 36" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X34)
- Dickies Work Pants and Shorts