Shop All Work Pants and Shorts
Dickies
Work Pants, Charcoal, Cotton/Polyester
Mfr # WP80CH 30 30
Zoro # G5478216
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 30 in
- Fabric Weight 7.5 oz
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP80CH 30 30
- Zoro # G5478216
- UPC # 635062459840
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 30 in |
Tag Size | 30 x30 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Gray, Inseam 30 in, Maximum Waist Size 30 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL NOT A STEP 2 in X 9 in LSTF510XVE (LSTF510XVE)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x32 (P874KH 34 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- Dickies Workwear and Protective Clothing