Shop All Work Pants and Shorts
Dickies
Work Pants, Charcoal, Cotton/Polyester
Mfr # WP70CH 4030
Zoro # G5477035
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Fabric Weight 7.5 oz
- Closure Type Zipper/Button
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP70CH 4030
- Zoro # G5477035
- UPC # 635062452032
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 30 in x 40 in ) |
Tag Size | 40 x 30 |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Gray, Inseam 30 in, Maximum Waist Size 40 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- LACROSSE ZXT Knee Boot 16" Black, 7, PR (267180-7)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- DICKIES Work Pants, Black, 38 in. Waist Size (LP65BK 38 32)
- TRU-SPEC BDU Trouser, L, Black (1523)
- Dickies Workwear and Protective Clothing