Shop All Work Pants and Shorts
Dickies
Work Pants, Black, Cotton/Polyester
Mfr # WP80BK 44 34
Zoro # G5478112
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 34 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WP80BK 44 34
- Zoro # G5478112
- UPC # 635062458867
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 34 in x 44 in ) |
Tag Size | 44 x34 |
Maximum Waist Size | 44 in |
Size (Max. Waist x Inseam) | ( 44 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 6, Color Black, Inseam 34 in, Maximum Waist Size 44 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Sun Shield, For Use With Bullard® #303 Full-Brim Hat White (A-S4-B2)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- STI Smoke and Acoustic Pthwy Device, 9 in. W (NEZDP233)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x32 (P874BK 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- Dickies Workwear and Protective Clothing