Shop All Work Pants and Shorts
Dickies
Work Pants, Black, Cotton/Polyester
Mfr # WP70BK 50 34
Zoro # G5476877
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Gender Men's
- Inseam 34 in
- Fabric Weight 7.5 oz
- Fits Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WP70BK 50 34
- Zoro # G5476877
- UPC # 635062450755
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 50 in |
Tag Size | 50 x 34 |
Maximum Waist Size | 50 in |
Size (Inseam x Max. Waist) | ( 34 in x 50 in ) |
Size (Max. Waist x Inseam) | ( 50 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 50 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domstic Hot Water Supply, Grn (7352-4)
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3232-M)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (48UR11)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- DICKIES Warming Temp IQ Denim 5 Pkt Jean (DD219SIWR38 32)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- DICKIES Work Pants, Mens, 40" Waist, 32" Inseam (WP95DN 4032)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- Dickies Workwear