Shop All Work Pants and Shorts
Dickies
Work Pants, Black, 38 in. Waist Size
Mfr # LP65BK 38 30
Zoro # G3732928
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Inseam 30 in
- Fabric Weight 7.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP65BK 38 30
- Zoro # G3732928
- UPC # 889440046614
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Tag Size | 38 x 30 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 30 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, M (SVGZ2)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 11, Gray (15741)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- DICKIES Industrial Work Pants, Twill, Navy, 36x34 (LP92NV 36 34)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- Dickies Workwear