Shop All Work Pants and Shorts
Dickies
Work Pants, Black, 36 in. Waist Size
Mfr # LP65BK 36 34
Zoro # G3732946
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.25 oz
- Lining Material Unlined
- Number of Outside Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LP65BK 36 34
- Zoro # G3732946
- UPC # 889440046591
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Shop Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 34 in, Maximum Waist Size 36 in, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40054)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 30)
- DICKIES 30" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-30X32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- Dickies Workwear