Shop All Work Pants and Shorts
Dickies
Utility Jean, Male, Rinsed Timber, 34x30
Mfr # 1933TB 34 30
Zoro # G6047218
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Gender Men's
- Size 34 in
- Inseam 30 in
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 1933TB 34 30
- Zoro # G6047218
- UPC # 607645430201
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34" |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Timber, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Adapter, MNPTxNPSH Male, 2-1/2in (358-2562511)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083784)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, 3XL (O703X3)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- Dickies Work Pants and Shorts