Shop All Work Pants and Shorts
Dickies
Utility Jean, Male, Rinsed Slate, 50x32
Mfr # 1933SL 50 32
Zoro # G6031179
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Gender Men's
- Size 50 in
- Inseam 32 in
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 1933SL 50 32
- Zoro # G6031179
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 50" |
Tag Size | 50 x 32 |
Maximum Waist Size | 50 in |
Size (Inseam x Max. Waist) | ( 32 in x 50 in ) |
Size (Max. Waist x Inseam) | ( 50 in x 32 in ) |
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Slate, Inseam 32 in, Maximum Waist Size 50 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Disposable Glove Liners, White, PK12 (97-500I)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- SUNDSTROM SAFETY Membrane Valve Kit (R01-1204)
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- DICKIES Work Pants, Black, 38 in. Waist Size (LP65BK 38 32)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-MDT)
- Dickies Work Pants and Shorts