Shop All Work Pants and Shorts
Dickies
Utility Jean, Male, Moss Green, 38x34
Mfr # 1933MS 38 34
Zoro # G6046737
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rinsed Moss Green
- Material Cotton
- Gender Men's
- Size 38 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 1933MS 38 34
- Zoro # G6046737
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38" |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Tag Size | 38 x 34 |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Description
Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 7, Color Rinsed Moss Green, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- SPILLTECH Pom Poms, White, PP, 18" L, 18" W, PK30 (APMPM)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0295-NA_14X10 (LCU4-0295-NA_14X10)
- NMC Emergency Shower And Eye Wash Sign, M752PB (M752PB)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- DICKIES Work Pants, Black, 34 in. Waist Size (LP65BK 34 30)
- Dickies Workwear and Protective Clothing