Shop All Tool Bags, Backpacks & Totes
Dickies
Two Compartment Hammer Holder, Metal, 2 Pockets
Mfr # 57017
Zoro # G6381328
original price:
$20.12
46% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features Metal Hammer Holder,2 Pocket
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57017
- Zoro # G6381328
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Two Compartment Hammer Holder |
Material | Metal |
Features | Metal Hammer Holder,2 Pocket |
Number of Pockets | 2 |
Description
The Dickies 57017 Metal Hammer Holder is designed to allow for easy storage and access of your hammer while on the job. This durable metal hammer holder has 2 pockets. The Dickies 57017 Metal Hammer Holder will help you keep your tools organized and accessible when you need them most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 oz. Rubber Mallet with Hickory Handle (82259)
- CRESCENT NICHOLSON 12" Round Single Cut Smooth File (12199)
- CHICAGO PNEUMATIC Chicago Pneumatic Tool Llc CP8951000109 Wera Magnetic Screwdriver 8951000109927 (CP8951000109)
- HHIP Ser0750K16 External Indexable Threading Tool Holder (2301-0750)
- DICKIES 16" Work Bag (57085)
- DICKIES Carpenters Rig, 5 pcs. (57023)
- DICKIES 12 in Work Bag (57043)
- DICKIES 16 in Work Bag (57040)
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- DICKIES 14" Painter's Work Bag (57047)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Ballistic Nylon, 10 Pockets (5200-15)
- Dickies Tool Bags, Backpacks & Totes