Shop All Tool Bags, Backpacks & Totes
Dickies
Tool Tote, 12"x10", 10"
Mfr # 57035
Zoro # G6381562
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features Tool Tote,12"x10"
- Height 10"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57035
- Zoro # G6381562
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10" |
Length | 12" |
Details
Item | Tool Tote,12"x10" |
Tool Storage Type Included | Bag/Tote |
Features | Tool Tote,12"x10" |
Description
Tool Tote,12 In.x10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/4" Pneumatic Die Grinder with Rear Exhaust (1512)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- WESTWARD Caliper, Dial, 0-8 In (4KU75)
- DICKIES Bag/Tote, 20" (57033)
- DICKIES Tool Belt/Pouch, Metal Hammer Holder, 2 Pocket, Metal, 2 Pockets (57017)
- DICKIES Carpenters Rig, 5 pcs. (57023)
- DICKIES 20 inch Work Bag (57041)
- DICKIES 35-Pocket Bucket Organizer With Drill Holster (57103)
- DICKIES 16 in Work Bag (57040)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- Dickies Tool Bags, Backpacks & Totes