Shop All Work Shirts
Dickies
Short Slve Shirt, Dark Navy Smoke, L Tall
Mfr # 05DNSM TL L
Zoro # G3733250
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Gray/Navy
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 24-3/4 in
- Fabric Weight 4.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 05DNSM TL L
- Zoro # G3733250
- UPC # 889440041794
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 24-3/4 in |
Length | Long |
Neck Size | 17-1/2 in |
Sleeve Length | 37 in |
Minimum Neck Size | 16 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 24 3/4 in |
Size-Body Type | Long |
Details
Item | Short Sleeve Shirt |
Color | Gray/Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Spacious Fit |
Features | Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Moisture-Wicking | Yes |
Pocket Locations | Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Collar Style | Banded |
Application | Managers, Mechanics, Service Providers, Technicians |
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Gray/Navy, Sleeve Type Short, Sleeve Length 37 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 24 3/4 in, Length Long, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, Clear; White (M6-109-427)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- 3M Safety Glasses, SecureFit 200 Series, Scotchgard Anti-Fog, Frameless, Blue Temples, Clear Lens (SF201SGAF-BLU)
- HY-KO 1.5In Gold Aluminum Number 2, 10PK (B00248)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 3X (2574KH RG 3XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- Dickies Workwear