Shop All Work Shirts
Dickies
Short Slve Shirt, Blk English Red, 5XL
Mfr # 05BKER RG 5XL
Zoro # G3733530
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.6 oz
- Fits Chest Size 33-1/4 in
- Fit Spacious Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 05BKER RG 5XL
- Zoro # G3733530
- UPC # 889440041770
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 33-1/4 in |
Length | Regular |
Neck Size | 22-1/2 in |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 33 1/4 in |
Minimum Neck Size | 21 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Shirt |
Color | Black/Red |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Spacious Fit |
Features | Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Collar Style | Banded |
Application | Managers, Mechanics, Service Providers, Technicians |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Pocket Locations | Chest |
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Red, Sleeve Type Short, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21.5 in, Maximum Chest Size 33 1/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Yellow, incl. screws (NSN122730YLT)
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, L, PR (20GY67)
- CONDOR Full Body Harness, M, Polyester (61DD36)
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (48-73-9051)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, M (WS50HG RG M)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- DICKIES Short Sleeve Shirt, Black Smoke, M (05BKSM RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Short Sleeve Polo, Black, L (LS45BK RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-306LTLL)
- Dickies Work Shirts