Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Navy, L
Mfr # S535NV RG L
Zoro # G5030207
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 49-1/2 in
- Fit Regular Fit
- Features Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # S535NV RG L
- Zoro # G5030207
- UPC # 607645760308
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 49-1/2 in |
Sleeve Length | 10 5/8 in |
Neck Size | 16 to 16-1/2 in |
Length | 32 in |
Minimum Chest Size | 47 1/2 in |
Minimum Neck Size | 16 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 49 1/2 in |
Size-Body Type | Regular |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 5/8 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 47 1/2 in, Length 32 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Non-Marring Semi-Hinged Knee Pad (60846)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520SN)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Operating Permit On File In Maintenance Office Sign, Landscape (OS-NS-A-710-L-17026)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, M (WS50HG RG M)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- Dickies Workwear and Protective Clothing