Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Navy, 3X
Mfr # S535NV TL 3XL
Zoro # G5030182
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 58-1/2 in
- Fit Regular Fit
- Features Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # S535NV TL 3XL
- Zoro # G5030182
- UPC # 029311125004
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 58-1/2 in |
Sleeve Length | 12 1/2 in |
Neck Size | 19 to 19-1/2 in |
Length | 35 in |
Maximum Chest Size | 58 1/2 in |
Size-Body Type | Tall |
Minimum Neck Size | 19 in |
Maximum Neck Size | 19.5 in |
Minimum Chest Size | 56 1/2 in |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19.5 in, Maximum Chest Size 58 1/2 in, Minimum Chest Size 56 1/2 in, Length 35 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 50 to 59 (06103 50-59)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6962L)
- 3M SCOTT Carry Strap, ELSA-N, For IDLH, 8007210 (8007210)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- Dickies Workwear and Protective Clothing