Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Navy, 3X
Mfr # S535NV RG 3XL
Zoro # G5031765
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 58-1/2 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Features Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # S535NV RG 3XL
- Zoro # G5031765
- UPC # 607645760339
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 58-1/2 in |
Neck Size | 19 to 19-1/2 in |
Sleeve Length | 12 1/2 in |
Length | 33 1/2 in |
Minimum Neck Size | 19 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Minimum Chest Size | 56 1/2 in |
Maximum Chest Size | 58 1/2 in |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19.5 in, Maximum Chest Size 58 1/2 in, Minimum Chest Size 56 1/2 in, Length 33 1/2 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm , Nitrile, Powder-Free, 2XL, 100 PK, Blue (SA6610-40)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Four Flange|Tapered Shape, Blue/Hi-Vis Green (S23422)
- GATOR GRIP Glow-in-the-Dark Gator Grp Traction Tape (SG4204PH)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV TL 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, L (S535DS TL L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, M (S535NV RG M)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- BON TOOL Bon 01-232 Bon T-Shirt, Safety Green, L (01-232)
- Dickies Work Shirts