Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Navy, 2X
Mfr # S535NV RG 2XL
Zoro # G5030225
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 55-1/2 in
- Fit Regular Fit
- Features Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # S535NV RG 2XL
- Zoro # G5030225
- UPC # 607645760322
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 55-1/2 in |
Neck Size | 18 to 18-1/2 in |
Sleeve Length | 11 7/8 in |
Length | 33 in |
Size-Body Type | Regular |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 55 1/2 in |
Minimum Neck Size | 18 in |
Minimum Chest Size | 53 1/2 in |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 7/8 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 55 1/2 in, Minimum Chest Size 53 1/2 in, Length 33 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 60yd Violet Labeling Tape (T-750-Violet)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (478L37)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-531)
- WESTWARD Knee Pads, NonSkid, Flexible, Foam, Univ, PR (12F685)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- Dickies Workwear and Protective Clothing